Mila 20in x 30in Arched Metal Framed Wall Mirror, Gold

  • Mfr # HMHD-23M006YBN-GLD-GG

  • Zoro # G810040941


product price:  $57.75
/ea

Key Features

Length
0.75 in
Material
Glass, Metal
Weight
12 lbs
Width
20 in
Color
Gold
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HMHD-23M006YBN-GLD-GG
Zoro #
G810040941
UPC #
196861062865
Country of Origin
China

Dimensions

Length
0.75 in
Width
20 in

Details

Material
Glass, Metal
Weight
12 lbs
Color
Gold
Shape
Curved

Description

Add updated style as well as dimension to any room in your home with this metal framed wall mirror. This modern arched frame mirror not only helps you make sure you look fabulous, it also blends seamlessly in any decor.. Place this mirror opposite a window to fill your living room or family room with light as well as giving the illusion of space in tight quarters. Add this mirror in your bedroom or in the hallway for that last quick check before you leave home. The hanging hardware is already attached and the mounting screws are included so you can add this mirror to any space you desire as soon as you receive it. Wipe clean with a dry cloth to keep your new mirror looking as great as you do.


  • •20" x 30" Arched Metal Framed Wall Mirror
  • •Slim Gold Metal Frame
  • •Genuine Silver Backed Glass Gives a Distortion Free Image
  • •Designed for Indoor Residential Use
  • •.25" From Frame to Glass
  • •Includes All Necessary Mounting Hardware
  • •Wipes Clean with a Dry Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.