This item is Discontinued.
This item is Discontinued.
Modern Cocoon Chair, 37" L 38-1/4" H, Integrated Curved, Leather Seat (Discontinued)
Mfr #
ZB-34-GG
Zoro #
G3631177
UPC # 889142047575
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZB-34-GG
- Zoro #
- G3631177
- UPC #
- 889142047575
- Country of Origin
- China
Dimensions
- Overall Height
- 38-1/4"
- Overall Depth
- 37"
- Width
- 32"
Details
- Item
- Cocoon Chair
- Arm Style
- Integrated Curved
- Seat Material
- Leather
- Back Material
- Leather
- Frame Material
- Metal
- Backrest
- Deep and Wide Back
- Color
- Red
- Series
- Modern
- Material
- Back, Seat: Leather/Faux Leather; Base: Stainless Steel
- Style
- Cocoon Chair
Description
Leather Cocoon Chair,Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.