This item is Discontinued.

This item is Discontinued.
Natural Plastic Stackable School Chair with 10.5" Seat Height (Discontinued)
Mfr #
YU-YCX-003-NAT-GG
Zoro #
G3009947
UPC # 889142529408
Country of Origin China
Category Classroom Furniture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YU-YCX-003-NAT-GG
- Zoro #
- G3009947
- UPC #
- 889142529408
- Country of Origin
- China
- Color
- Natural
Description
Provide safe seating for developing tots that you care for in your nursery, daycare or preschool. Well suited for the classroom, these school chairs have no metal pieces making them safe around energetic preschoolers and kindergartners. Boasting a gender-neutral finish, these classroom chairs will focus children on class assignments. Be prepared for play dates by having additional kids chairs in the playroom, kitchen or storage area. The stackable plastic chairs are ideal in the home when extra stack chairs are purchased. Low in maintenance, these toddler chairs wipe clean with ease after snacks. Having young children sit in a chair that is designed for them is important in developing proper sitting habits that will last them a lifetime. Not only are these chairs designed properly, but they are lightweight so kids can feel independent by moving the chairs themselves. Complete by pairing with our plastic height adjustable activity table.