This item is Discontinued.

This item is Discontinued.
Natural Plastic Stackable School Chair with 13.25" Seat Height (Discontinued)
Mfr #
YU-YCX-004-NAT-GG
Zoro #
G1692180
UPC # 889142529385
Country of Origin China
Category Stacking Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YU-YCX-004-NAT-GG
- Zoro #
- G1692180
- UPC #
- 889142529385
- Country of Origin
- China
- Color
- Natural
Description
Safeguard your young students with proper classroom chairs that are designed for safety as you provide educational lessons to rambunctious pupils. The one-piece shell chair doesn't have any metal pieces. Boasting a gender-neutral finish, these classroom chairs will focus children on class assignments. Be prepared for play dates by having additional kids chairs in the playroom, kitchen or storage area. The stackable plastic chairs are ideal in the home when extra stack chairs are purchased. Low in maintenance, these school stack chairs wipe clean with ease after arts and craft projects. Having young children sit in a chair that is designed for them is important in developing proper sitting habits that will last them a lifetime. Not only are these chairs designed properly, but they are lightweight for students to move around the classroom. Complete by pairing with our plastic height adjustable activity table.