This item is Discontinued.

This item is Discontinued.
Office Chair, Mesh, Blue (Discontinued)
Mfr #
H-2809-1KY-BL-GG
Zoro #
G9330457
UPC # 889142945758
Country of Origin China
Category Desk Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-2809-1KY-BL-GG
- Zoro #
- G9330457
- UPC #
- 889142945758
- Country of Origin
- China
- Office Chair Style
- Office Chair
- Seat Material
- Mesh
- Color
- Blue
- Style
- Office Chair
- Adjustable
- Swivel
Description
Improve your work productivity with a high back mesh office chair offering comfort and character to your office space. A fully transparent mesh office chair circulates air to both your back and underside. The ventilated mesh material provides adequate airflow that you never knew you desired until you've sat in a mesh chair. Falling articles are reduced with a coat hanger hook for convenient retrieval. Don't let work stress you out or be uncomfortable while doing so when you have an ergonomic office chair on your side. The ratchet height adjustable headrest also includes a full pivot range of motion to customize to your desired positioning. What makes this office chair unique and ergonomic is the synchro-tilt where the back and seat recline at a 2-to-1 ratio respectively, keeping the seat closer to the floor as you recline. Having your feet remain level on the floor while reclining puts you in a more relaxed position. The chair locks in 3 positions to lock in your reclined and working positions, adjust the rocking motion by turning the knob underneath the seat. Backed by generous lumbar support and a waterfall edge that relieves pressure from the backs of your legs, this mesh back swivel ergonomic task office chair will exceed your needs. With functions to get you through any task you'll enjoy this chair as your home office chair or professional office chair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.