This item is Discontinued.
This item is Discontinued.
Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black, Weight Capacity: 300 lb. (Discontinued)
Mfr #
QY-S10-5001-1-BK-GG
Zoro #
G6432638
UPC # 889142228981
Country of Origin China
Category Ottomans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QY-S10-5001-1-BK-GG
- Zoro #
- G6432638
- UPC #
- 889142228981
- Country of Origin
- China
Dimensions
- Overall Height
- 16-1/4"
- Overall Depth
- 15-3/4"
Details
- Color
- Black Fabric
- Item
- Ottoman
- Shape
- Round
- Category Type
- Ottoman
- Weight Capacity
- 300 lb.
- Upholstery Color
- Black
Description
Pouf,Barrington Round,Black Fabric