This item is Discontinued.
This item is Discontinued.
Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Gray (Discontinued)
Mfr #
QY-S10-5001-1-DGY-GG
Zoro #
G6432647
UPC # 889142229025
Country of Origin China
Category Ottomans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QY-S10-5001-1-DGY-GG
- Zoro #
- G6432647
- UPC #
- 889142229025
- Country of Origin
- China
Dimensions
- Overall Depth
- 15-3/4"
- Overall Height
- 16-1/4"
Details
- Weight Capacity
- 300 lb.
- Color
- Dark Gray Fabric
- Shape
- Round
- Item
- Ottoman
- Category Type
- Ottoman
- Upholstery Color
- Gray
Description
Pouf,Barrington Round,Dark Grey Fabric