This item is Discontinued.
This item is Discontinued.
Ottoman, 16" x 15-3/4", Upholstery Color: Black, Weight Capacity: 300 lb. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QY-S02-BKL-GG
- Zoro #
- G6066623
- UPC #
- 889142228776
- Country of Origin
- China
- Weight Capacity
- 300 lb.
- Color
- Black LeatherSoft
- Frame Material
- Plastic
- Item
- Ottoman
- Category Type
- Ottoman
- Upholstery Color
- Black
Description
Tufted Pouf,Black Leather