This item is Discontinued.
This item is Discontinued.
Ottoman, 16" x 15-3/4", Upholstery Color: Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QY-S02-BLU-GG
- Zoro #
- G6066641
- UPC #
- 889142228783
- Country of Origin
- China
- Weight Capacity
- 300 lb.
- Color
- Blue Fabric
- Frame Material
- Plastic
- Item
- Ottoman
- Category Type
- Ottoman
- Upholstery Color
- Blue
Description
This incredibly stylish pouf has tufted upholstery all over, making it a standout piece. The casual design is perfect for any setting and can be used around the home. When you want to relax, prop your feet up and ease into your favorite chair. The solid wood interior will hold up kids and adults alike. The versatility of a pouf gives you an all-in-one solution for seating, a place for your feet and a table, so get yours today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.