This item is Discontinued.
This item is Discontinued.
Ottoman, 16" x 15-3/4", Upholstery Color: Gray, Weight Capacity: 300 lb. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QY-S02-LGY-GG
- Zoro #
- G6066772
- UPC #
- 889142228820
- Country of Origin
- China
Dimensions
- Overall Depth
- 16"
- Overall Height
- 15-3/4"
Details
- Weight Capacity
- 300 lb.
- Color
- Light Gray Fabric
- Frame Material
- Plastic
- Item
- Ottoman
- Category Type
- Ottoman
- Upholstery Color
- Gray
Description
Tufted Pouf,Light Gray Fabric