Oval 60 W, 86 L, 25 H, Chrome, Laminate, Particleboard, Steel, Grey
- Mfr # XU-GRP-A3060CON-60-GY-T-P-CAS-GG
- Zoro # G1958086
Key Features
Specifications
Product Information
- MFR #
- XU-GRP-A3060CON-60-GY-T-P-CAS-GG
- Zoro #
- G1958086
- UPC #
- 889142933748
- Country of Origin
- China
Dimensions
- Width
- 60
- Length
- 86
- Height
- 25
Details
- Shape
- Oval
- Tabletop Material
- Chrome, Laminate, Particleboard, Steel
- Tabletop Color
- Grey
- Frame Color
- Grey
- Frame Material
- Metal
- Finish
- Gray Laminate
- Assembled/Unassembled
- Unassembled
- Color
- Grey
Description
Develop students interpersonal skills with these collaborative wave activity tables that are shaped for group learning success. Mobile activity tables allow you to change the look in your room efficiently. Students will have plenty of working space on this 3-piece nesting classroom table with two half circle end pieces and a rectangular middle table. Complete with seating by pairing with our ergonomic shell stack chairs. Built to last through many class turnovers the thermal fused laminate top is scratch, stain and warp resistant. An attractive black powder coated finish protects the upper legs from scratches and height adjustable chrome lower legs give you the flexibility to raise or lower the table a full 8" in 1" increments. Locking casters allow you to lock each caster as needed to move or lock in place. Students of the 21st century will look forward to learning on modern classroom tables, do not allow your classroom setting to fall behind. Create unlimited combinations using various shaped nesting activity tables in your classroom, lab, or library.
- Flexible Learning Wave Activity Table Set nests for large groups
- 1" Thick Thermal Fused Laminate Top is Scratch and Stain Resistant Top
- Protective Black Edge Band
- 16 Gauge Tubular Steel Legs adjust in 1" increments
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Locking Casters can be locked while in use
- Recommended Grade Level: Preschool - 2nd Grade
- Recommended Seating Capacity: 6 children
- Recommended Usage: home school, classroom, playroom, daycare
- Half Circle Table Size: 30"W x 60"L x 17-25"H ; Rectangle Table Size: 26"W x 60"L x 17-25"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.