This item is Discontinued.

This item is Discontinued.
Hercules Grove Park Parsons Chair, Gray Back, 18-1/4 in W 26-1/4" L 38-1/2" H, Fabric Seat (Discontinued)
Mfr #
QY-A18-9325-GY-GG
Zoro #
G5945690
UPC # 889142206439
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QY-A18-9325-GY-GG
- Zoro #
- G5945690
- UPC #
- 889142206439
- Country of Origin
- China
- Item
- Parsons Chair
- Seat Material
- Fabric
- Back Color
- Gray
- Back Material
- Fabric
- Frame Material
- Wood
- Backrest
- Button Tufted Panel Back
- Color
- Gray Fabric
- Series
- Hercules Grove Park
- Weight Capacity
- 300 lb.
- Material
- Plywood; Back, Seat: Fabric; Glide: Plastic
- Style
- Guest Chair
Description
Parsons Tufted Chair,Gray Fabric