This item is Discontinued.

This item is Discontinued.
Hercules Grove Park Parsons Chair, Brown Back, 26-1/4" L 38-1/2" H (Discontinued)
Mfr #
QY-A18-9325-BN-GG
Zoro #
G5031509
UPC # 889142206422
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QY-A18-9325-BN-GG
- Zoro #
- G5031509
- UPC #
- 889142206422
- Country of Origin
- China
Dimensions
- Overall Height
- 38-1/2"
- Overall Depth
- 26-1/4"
- Width
- 18-1/4"
Details
- Item
- Parsons Chair
- Back Color
- Brown
- Frame Material
- Wood
- Backrest
- Button Tufted Panel Back
- Color
- Brown Fabric
- Series
- Hercules Grove Park
- Weight Capacity
- 300 lb.
- Material
- Foam; Back, Seat: Fabric; Glide: Plastic
- Style
- Guest Chair
Description
Parsons Tufted Chair,Grove Park,Brown
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov