This item is Discontinued.

This item is Discontinued.
Hercules Grove Park Parsons Chair, Black Back, 26-1/4" L 38-1/2" H, No Arms, Fabric Seat (Discontinued)
Mfr #
QY-A18-9325-BK-GG
Zoro #
G5031253
UPC # 889142206415
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QY-A18-9325-BK-GG
- Zoro #
- G5031253
- UPC #
- 889142206415
- Country of Origin
- China
- Item
- Parsons Chair
- Arm Style
- No Arms
- Seat Material
- Fabric
- Back Color
- Black
- Back Material
- Fabric
- Frame Material
- Wood
- Backrest
- Button Tufted Panel Back
- Color
- Black LeatherSoft
- Series
- Hercules Grove Park
- Weight Capacity
- 300 lb.
- Material
- Larch Wood; Back, Seat: Leather/Faux Leather; Glide: Plastic
- Style
- Armless Chair
Description
Parsons Chair,Tufted Black Leather