This item is Discontinued.

This item is Discontinued.
Hercules Hampton Hill Parsons Chair, Wood Back, 26-3/4" L 38-1/2" H, Leather Seat (Discontinued)
Mfr #
QY-A13-9349-GY-GG
Zoro #
G5033511
UPC # 889142206408
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QY-A13-9349-GY-GG
- Zoro #
- G5033511
- UPC #
- 889142206408
- Country of Origin
- China
- Item
- Parsons Chair
- Seat Material
- Leather
- Back Color
- Wood
- Back Material
- Leather
- Frame Material
- Wood
- Backrest
- Panel Back
- Color
- Gray Fabric
- Series
- Hercules Hampton Hill
- Weight Capacity
- 300 lb.
- Material
- Foam; Back, Seat: Fabric; Glide: Plastic
- Style
- Accent Chair
Description
Parsons Chair,Gray Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.