This item is Discontinued.
This item is Discontinued.
Hercules Preston Parsons Chair, Gray Back, 21-1/2 in W 27-1/2" L 38-1/4" H, Fabric Seat (Discontinued)
Mfr #
QY-A91-GY-GG
Zoro #
G5033502
UPC # 889142206460
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QY-A91-GY-GG
- Zoro #
- G5033502
- UPC #
- 889142206460
- Country of Origin
- China
Dimensions
- Overall Height
- 38-1/4"
- Overall Width
- 21-1/2 in
- Overall Depth
- 27-1/2"
- Width
- 21-1/2"
Details
- Item
- Parsons Chair
- Seat Material
- Fabric
- Back Color
- Gray
- Back Material
- Fabric
- Frame Material
- Wood
- Backrest
- Button Tufted Panel Back
- Color
- Gray Fabric
- Series
- Hercules Preston
- Weight Capacity
- 300 lb.
- Material
- Polyester; Back, Seat: Fabric; Glide: Plastic
- Style
- Guest Chair
Description
Parsons Tufted Chair,Gray Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov