Shop FLASH FURNITURE

Rectangle 24 W, 48 L, 23.75 H, Plastic, Steel, Brown

  • Mfr # YU-YCX-001-2-RECT-TBL-NAT-GG

  • Zoro # G3012756


product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24
Length
48
Height
23.75
Tabletop Material
Plastic, Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YU-YCX-001-2-RECT-TBL-NAT-GG
Zoro #
G3012756
UPC #
889142537182
Country of Origin
China
Shape
Rectangle
Tabletop Material
Plastic, Steel
Tabletop Color
Brown
Frame Color
Natural
Frame Material
Metal
Assembled/Unassembled
Unassembled
Color
Natural

Description

Give your classroom a boost with multi-purpose kids tables for learning, crafting and snack time. Perfect as a classroom table, the safety rounded corners reduce injury around rambunctious toddlers. The neutral tone focuses children on learning assignments. Adjustable height legs give you the flexibility to raise or lower to accommodate kids up to the age of 7. Children appreciate having their own area within the common areas of the home. This activity table serves as a play table or kids dining table. Host cheerful birthday and dinner parties around this rectangular plastic table that accommodates up to 6 with plenty of room between each child. Don't let spills ruin the fun, the low maintenance top is easy to clean. Boasting a neutral finish this play table is suitable for girls and boys. This plastic table is heavy-duty for use in preschools, daycares and playrooms. Pair with our natural plastic stackable school chairs for a complete table and chair ensemble.


  • Rectangle Activity Table
  • 220 lb. Static Load Capacity
  • 1.5" Thick Textured Top with Safety Rounded Corners
  • Welded Steel Frame adds extra stability
  • Height Adjustable Steel Legs adjust in 1" increments
  • Recommended Seat Height: 6.5-14"H
  • Recommended Seating Capacity: 6 Children
  • Recommended Grade Level: Preschool - 2nd Grade
  • Ideal for use in the home, classroom, preschool, daycare, church or playroom

Ratings & reviews