Rectangle 26 W, 60 L, 25 H, Chrome, Laminate, Particleboard, Steel, Grey

  • Mfr # XU-A3060-CON-GY-T-P-CAS-GG

  • Zoro # G1957806


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
26
Length
60
Height
25
Tabletop Material
Chrome, Laminate, Particleboard, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-A3060-CON-GY-T-P-CAS-GG
Zoro #
G1957806
UPC #
889142515470
Country of Origin
China

Dimensions

Width
26
Length
60
Height
25

Details

Shape
Rectangle
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Tabletop Color
Grey
Frame Color
Grey
Frame Material
Metal
Finish
Gray Laminate
Assembled/Unassembled
Unassembled
Color
Grey

Description

Develop young kids social skills with collaborative wave activity tables that encourages working together. Change the look in your classroom without breaking a sweat with mobile activity tables you can quickly move yourself. Nest two or more activity tables together as your groups become larger. Built to last through many class turnovers the thermal fused laminate top is scratch, stain and warp resistant. An attractive black powder coated finish protects the upper legs from scratches and height adjustable chrome lower legs give you the flexibility to raise or lower the table a full 8" in 1" increments. Locking casters allow you to lock each caster as needed to move or lock in place. Mix various shaped activity tables around the classroom for kids to interact and define workspaces. This table accommodates six 12" or 14" seat plastic stackable school chairs or ergonomic shell stack chairs around its frame. For the ultimate classroom setup add our soft seating collaborative circle and moon shaped ottomans to add color and safety.


  • Rectangle Flexible Collaborative Wave Activity Table with long-lasting Scratch and Stain Resistant Top
  • Nest table with an additional collaborative half circle table or rectangular wave table
  • 1" Thick Thermal Fused Laminate Top with Black Edge Band
  • 16 Gauge Tubular Steel Legs adjust in 1" increments
  • Black Powder Coated Upper Legs and Chrome Lower Legs
  • Locking Casters can be locked while in use
  • Recommended Grade Level: Preschool - 2nd Grade
  • Recommended Seating Capacity: 6 children
  • Recommended Usage: home school, classroom, playroom, daycare, arts and crafts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.