Rectangle 36" W, 72" L, Rubberwood (Parawood), Brown Matte

  • Mfr # KER-T-217EX-BRN-72-GG

  • Zoro # G911222222


product price:  $480.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
36"
Length
72"
Tabletop Material
Rubberwood (Parawood)
Weight Capacity
300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KER-T-217EX-BRN-72-GG
Zoro #
G911222222
UPC #
840196304373
Country of Origin
Malaysia

Dimensions

Width
36"
Length
72"

Details

Shape
Rectangle
Tabletop Material
Rubberwood (Parawood)
Tabletop Color
Brown Matte
Weight Capacity
300 lb

Description

Gather for the holidays or elevate the look of your restaurant, hotel lounge, or bistro with the 72 Commercial Grade Dining Table with Extension. Timeless style abounds in this solid wood dining table capable of seating up to 8 adults making it an ideal choice for large parties dining out or bigger households. Crafted from solid wood with a 3/4 inch thick table top that boasts a hideaway 12 extension leaf, this extendable kitchen table can be resized down to 60 to seat up to 6 adults for use in a smaller space. 2.5 tapered wooden legs are capable of holding up to 300 lbs. static weight and will stand up to the rigors of the hospitality industry as well as everyday use in busy households. The beautiful finish is water and liquid-resistant while fixed plastic floor glides prevent damage to your hard flooring surfaces. Best of all, this commercial grade dining table assembles quickly and easily and wipes clean with a damp cloth.


  • •Commercial Grade 72 Inch Extendable Dining Table
  • •Brown Matte Finish
  • •12" Hideaway Extension Leaf to Seat up to 8 Adults
  • •60" Table Without Extension Seats up to 6 Adults
  • •3 Inch Offset Apron
  • •Solid Wood Construction Holds up to 300 LBS. Static Weight
  • •2.5" Tapered Legs with Fixed Floor Glides
  • •Liquid and Water-Resistant Finish
  • •Assembles in 30 Minutes or Less
  • •Wipe Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.