This item is Discontinued.
This item is Discontinued.
Rectangle Activity Table, Laminate, Yellow (Discontinued)
Mfr #
XU-A3060-REC-YEL-H-A-CAS-GG
Zoro #
G3637197
UPC # 847254080491
Country of Origin China
Category Activity & Classroom Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-A3060-REC-YEL-H-A-CAS-GG
- Zoro #
- G3637197
- UPC #
- 847254080491
- Country of Origin
- China
Dimensions
- Width
- 30"
- Length
- 60"
- Height
- 30.5"
- Depth
- 60"
Details
- Item
- Activity Table
- Shape
- Rectangle
- Tabletop Material
- Laminate
- Tabletop Color
- Yellow
- Frame Color
- Gray
- Frame Material
- Metal
- Assembled/Unassembled
- Unassembled
- Color
- Yellow
- Material
- Laminate (Table Top)
- Type
- Standard Height Adjustable Leg - Activity Table
- Surface Material
- Laminate
Description
Activity Table,Rect,Yellow,30 In.x60 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.