This item is Discontinued.
This item is Discontinued.
Rectangle Actvt Table, Rect, Red, Lckng Cstrs, 36"x72", Laminate, Red (Discontinued)
Mfr #
XU-A3672-REC-RED-H-P-CAS-GG
Zoro #
G3624789
UPC # 847254080941
Country of Origin China
Category Activity & Classroom Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-A3672-REC-RED-H-P-CAS-GG
- Zoro #
- G3624789
- UPC #
- 847254080941
- Country of Origin
- China
Dimensions
- Width
- 36"
- Length
- 72"
- Height
- 25.5"
- Depth
- 72"
Details
- Item
- Actvt Table,Rect,Red,Lckng Cstrs,36"x72"
- Shape
- Rectangle
- Tabletop Material
- Laminate
- Tabletop Color
- Red
- Frame Color
- Gray
- Frame Material
- Metal
- Assembled/Unassembled
- Unassembled
- Material
- Laminate (Table Top)
- Type
- Height Adjustable Short Leg Activity Table
- Color
- Red
- Surface Material
- Laminate
Description
Actvt Table,Rect,Red,Lckng Cstrs,36 In.x72 In.
- Popular Rectangular Activity Table
- Recommended Grade Level: Preschool - 2nd Grade
- Recommended Seating Capacity: 10 Children
- Scratch and Stain Resistant Surface
- 1.25" Thick High Pressure Red Laminate Top
- Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
- Locking Casters