
Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood
Mfr # XA-FARM-2-GG
Zoro # G5032778
product price:Â $1,209.99
/eaKey Features
Color
Antique Rustic
Width
40"; 40-1/4"
Includes
(1) Table; (4) Bench
Type
Antique Rustic Folding Farm Table Set
Frame Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XA-FARM-2-GG
Zoro #
G5032778
UPC #
889142221180
Country of Origin
China
Dimensions
Width
40"; 40-1/4"
Depth
96"; 12"
Height
30"; 17-3/4"
Details
Color
Antique Rustic
Includes
(1) Table; (4) Bench
Type
Antique Rustic Folding Farm Table Set
Frame Material
Wood
Shape
Rectangle
Material
Pine Wood
Item
Antique Farm Table
Tabletop Color
Wood Grain
Surface Material
Wood
Description
Antique Farm Table,4 Bench Set,96 In.X40 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.