This item is Discontinued.
This item is Discontinued.
Rectangle Bar Top Riser, Radius, 96"X12"X12", 11.75" W, 96" L, 12" H, Wood Top, Wood Grain (Discontinued)
Mfr #
YT-WTFT796R-GG
Zoro #
G3641990
UPC # 889142012313
Country of Origin China
Category Folding & Event Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YT-WTFT796R-GG
- Zoro #
- G3641990
- UPC #
- 889142012313
- Country of Origin
- China
- Item
- Bar Top Riser,Radius,96"X12"X12"
- Shape
- Rectangle
- Tabletop Material
- Wood
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Metal
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Assembled
- Material
- Wood
- Color
- Wood Grain (Table Top), Black (Frame)
- Type
- Bar Top Riser
- Surface Material
- Wood
Description
Bar Top Riser,Radius,96 In.X12 In.X12 In.