This item is Discontinued.
This item is Discontinued.
Rectangle Folding Table, Laminate Top, Wood Grain (Discontinued)
Mfr #
YT-2448-HIGH-WAL-GG
Zoro #
G3630133
UPC # 889142000709
Country of Origin China
Category Folding & Event Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YT-2448-HIGH-WAL-GG
- Zoro #
- G3630133
- UPC #
- 889142000709
- Country of Origin
- China
Dimensions
- Width
- 24"
- Length
- 48"
- Height
- 30"
- Depth
- 48"
Details
- Item
- Folding Table
- Shape
- Rectangle
- Tabletop Material
- Laminate
- Tabletop Color
- Wood Grain
- Frame Color
- Brown
- Frame Material
- Steel
- Finish
- Brown Powder Coat
- Assembled/Unassembled
- Assembled
- Type
- Folding Banquet Table
- Material
- Laminate
- Color
- Mahogany
- Surface Material
- Wood
Description
Fold Table,Hgh Pressure Lam Wood,24 In.x48 In.