This item is Discontinued.
This item is Discontinued.
Rectangle Natural Laminate Table, 30" W, 45" L, 43.125" H, Laminate Top, Wood Grain (Discontinued)
Mfr #
XU-NATTB-3045-T2230B-GG
Zoro #
G3634187
UPC # 889142006909
Country of Origin China
Category Breakroom & Cafeteria Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-NATTB-3045-T2230B-GG
- Zoro #
- G3634187
- UPC #
- 889142006909
- Country of Origin
- China
Dimensions
- Width
- 30"
- Length
- 45"
- Height
- 43.125"
- Depth
- 45"
Details
- Item
- Natural Laminate Table
- Shape
- Rectangle
- Tabletop Material
- Laminate
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Iron
- Finish
- Natural Laminate
- Assembled/Unassembled
- Unassembled
- Color
- Natural
- Material
- Laminate (Table Top)
- Type
- Break Room/Cafeteria Table
- Surface Material
- Laminate
Description
Natural Lam Table,Rect w/X-Base,30 In.x45 In.