This item is Discontinued.
This item is Discontinued.
Rectangle Natural Laminate Table, Laminate Top, Wood Grain (Discontinued)
Mfr #
XU-NATTB-3045-T0522B-GG
Zoro #
G3634178
UPC # 889142006923
Country of Origin China
Category Breakroom & Cafeteria Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-NATTB-3045-T0522B-GG
- Zoro #
- G3634178
- UPC #
- 889142006923
- Country of Origin
- China
Dimensions
- Width
- 30"
- Length
- 45"
- Height
- 43.125"
- Depth
- 45"
Details
- Item
- Natural Laminate Table
- Shape
- Rectangle
- Tabletop Material
- Laminate
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Iron
- Finish
- Natural Laminate
- Assembled/Unassembled
- Unassembled
- Type
- Break Room/Cafeteria Table
- Color
- Natural
- Material
- Laminate (Table Top)
- Surface Material
- Laminate
Description
Natural Lam Table,Rect w/T-Base,30 In.x45 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.