This item is Discontinued.
This item is Discontinued.
Rectangle Table, Rctngl, Yl, Hgh Pressure Top, 36"x72", Laminate, Yellow (Discontinued)
Mfr #
XU-A3672-REC-YEL-H-A-CAS-GG
Zoro #
G3637440
UPC # 847254080972
Country of Origin China
Category Activity & Classroom Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-A3672-REC-YEL-H-A-CAS-GG
- Zoro #
- G3637440
- UPC #
- 847254080972
- Country of Origin
- China
- Item
- Table,Rctngl,Yl,Hgh Pressure Top,36"x72"
- Shape
- Rectangle
- Tabletop Material
- Laminate
- Tabletop Color
- Yellow
- Frame Color
- Gray
- Frame Material
- Metal
- Assembled/Unassembled
- Unassembled
- Material
- Laminate (Table Top)
- Type
- Standard Height Adjustable Leg - Activity Table
- Color
- Yellow
- Surface Material
- Laminate
Description
Table,Rctngl,Yl,Hgh Pressure Top,36 In.x72 In.
- Popular Rectangular Activity Table
- Scratch and Stain Resistant Surface
- 1.25" Thick High Pressure Yellow Laminate Top
- Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
- Locking Casters
- Recommended Grade Level: 1st Grade - Adult
- Recommended Seating Capacity: 8 Adults; 10 Children