This item is Discontinued.

This item is Discontinued.
Red Fabric Seat, 32.5 W 40.5 H, Alloy, Aluminum, Fabric, Foam, Polyester Seat (Discontinued)
Mfr #
ZB-WING-RED-FAB-GG
Zoro #
G3942529
UPC # 889142922605
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZB-WING-RED-FAB-GG
- Zoro #
- G3942529
- UPC #
- 889142922605
- Country of Origin
- China
Dimensions
- Overall Height
- 40.5
- Overall Width
- 32.5
- Length
- 35
Details
- Seat Color
- Red Fabric
- Seat Material
- Alloy, Aluminum, Fabric, Foam, Polyester
- Back Material
- Fabric
- Color
- Red Fabric
- Weight Capacity
- 500
- Style
- Accent Chair
Description
If modern, sophisticated and comfortable are the bywords of your design style then this wing chair is just what you've been looking for. This red fabric upholstered high back swivel accent chair would be a great look for your living room, home office or your professional office. Horizontal stitching gives texture and depth to this side chair while the winged sides and CAL 117 fire retardant foam padded seat and back cradle your body and allow you to lounge in comfort. 360 degree swivel lets you easily converse with guests and allows you to reach multiple work surfaces without strain. This wing back chair has a 4 star alloy base that puts a bold modern twist on a retro look. The lightweight aluminum frame allows you to easily move this chair but is sturdy enough to hold up to 500 pounds to accommodate most users. Easily clean this fabric accent chair with a solvent based cleaner, no water needed, to keep it looking new. Plastic protector floor glides will protect your flooring from damage and ensure smooth gliding. This comfy accent chair assembles in 10 minutes or less for quick and easy setup.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.