Shop FLASH FURNITURE
See all product information
Create Account
Lacey Restaurant Chair, Wood Back, 17-1/4 in W 20-1/2" L 33-1/2" H
- Mfr # XU-DG-W0094B-WAL-BURV-GG
- Zoro # G3645789
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33-1/2"
Overall Width
17-1/4 in
Overall Depth
20-1/2"
Back Color
Wood
Frame Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-DG-W0094B-WAL-BURV-GG
- Zoro #
- G3645789
- UPC #
- 847254083768
- Country of Origin
- China
Dimensions
- Overall Height
- 33-1/2"
- Overall Width
- 17-1/4 in
- Overall Depth
- 20-1/2"
- Width
- 17-1/4"
Details
- Item
- Restaurant Chair
- Back Color
- Wood
- Frame Material
- Wood
- Backrest
- Solid Back
- Color
- Burgundy Vinyl Seat/Walnut Wood Frame
- Series
- Lacey
- Weight Capacity
- 800 lb.
- Material
- Beechwood; Back: Wood; Seat: Vinyl
- Style
- Restaurant Chair
Description
Wood Chair,Walnut,Solid Bck,Burgndy Vnyl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov