This item is Discontinued.
This item is Discontinued.
Darby Restaurant Chair, Wood Back, 17-1/4 in W 20-1/2" L 33-1/2" H, Vinyl Seat (Discontinued)
Mfr #
XU-DG-W0108-MAH-BURV-GG
Zoro #
G3644678
UPC # 847254083676
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG-W0108-MAH-BURV-GG
- Zoro #
- G3644678
- UPC #
- 847254083676
- Country of Origin
- China
- Item
- Restaurant Chair
- Seat Material
- Vinyl
- Back Color
- Wood
- Back Material
- Vinyl
- Frame Material
- Wood
- Backrest
- Slat Back
- Color
- Burgundy Vinyl Seat/Mahogany Wood Frame
- Series
- Darby
- Weight Capacity
- 800 lb.
- Office Chair Style
- Restaurant Chair
- Material
- Beechwood; Back: Wood; Seat: Vinyl
- Style
- Restaurant Chair
Description
Restaurant Chair,Mahogny Wood,Burg Vinyl