This item is Discontinued.

This item is Discontinued.
Hercules Restaurant Chair, 17-1/4 in W 20-1/4" L 33-1/2" H (Discontinued)
Mfr #
XU-DG-60119-CIR-BURV-GG
Zoro #
G3642462
UPC # 847254016247
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-DG-60119-CIR-BURV-GG
- Zoro #
- G3642462
- UPC #
- 847254016247
- Country of Origin
- China
Dimensions
- Overall Height
- 33-1/2"
- Overall Width
- 17-1/4 in
- Overall Depth
- 20-1/4"
- Width
- 17-1/4"
Details
- Item
- Restaurant Chair
- Frame Material
- 18 ga. Steel
- Backrest
- Circle Back
- Color
- Burgundy Vinyl Seat/Black Metal Frame
- Series
- Hercules
- Weight Capacity
- 500 lb.
- Office Chair Style
- Restaurant Chair
- Material
- Steel; Back: Metal; Seat: Vinyl
- Style
- Restaurant Chair
Description
Blk Circle Restaurant Chair,Burgndy Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov