This item is Discontinued.
This item is Discontinued.
Hercules Restaurant Chair, 17 in W 21" L 32" H (Discontinued)
Mfr #
XU-DG-6Y1B-MAH-BLKV-GG
Zoro #
G3642200
UPC # 847254083942
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-DG-6Y1B-MAH-BLKV-GG
- Zoro #
- G3642200
- UPC #
- 847254083942
- Country of Origin
- China
Dimensions
- Overall Height
- 32"
- Overall Width
- 17 in
- Overall Depth
- 21"
- Width
- 17"
Details
- Item
- Restaurant Chair
- Frame Material
- 18 ga. Steel
- Backrest
- 4 Square Back
- Color
- Mahogany Wood Back/Black Vinyl Seat/Black Metal Frame
- Series
- Hercules
- Weight Capacity
- 500 lb.
- Material
- Metal; Back: Wood; Seat: Vinyl
- Style
- Guest Chair
Description
Chair,4 Sqr Back,Blk/Mahogany,Blk Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.