Flash Furniture
Round 35.5" X 35.5" X 30", Laminate Top, Red
Mfr # GC-M-BLK-15-CHR-GG
Zoro # G5302824
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 35.5"
- Length 35.5"
- Height 30"
- Tabletop Material Laminate
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93867-59)
- FLASH FURNITURE Contemporary Chair, Foam, 20-1/2" to 24" Height, Adjustable Arms, Black (LQ-2-BK-GG)
- BOSS Deluxe Pedestal-Full, Box/Box/File, 15.5"Wx22"D, Mocha (N166-MOC)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- REGENCY Regency Legacy 16 ft Racetrack Laminate Conference Table with 2 Charging Ports- Ash Grey (LCTRT19252AG)
- SKUTCHI DESIGNS 8 Person Boat Conference Table with Power And Data, Silver Post Legs, 8X4 Table, White Cypress (H-BOT-4693-PT-WC-EL)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236CG)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- BOSS Round Table, 47", Mahogany (N123-M)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14CG)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235ES)
- Flash Furniture Conference Room Tables