Round 45 W, 45 L, 23.75 H, Plastic, Steel, Brown
Mfr # YU-YCX-005-2-ROUND-TBL-NAT-GG
Zoro # G3010026
Key Features
Specifications
Details
- MFR #
- YU-YCX-005-2-ROUND-TBL-NAT-GG
- Zoro #
- G3010026
- UPC #
- 889142537151
- Country of Origin
- China
- Shape
- Round
- Tabletop Material
- Plastic, Steel
- Tabletop Color
- Brown
- Frame Color
- Natural
- Frame Material
- Metal
- Assembled/Unassembled
- Unassembled
- Color
- Natural
Description
Interaction with other kids is essential for developing tots and a round activity table allows for this interaction to happen effortlessly. Perfect as a classroom table, the safety rounded edges reduce injury around rambunctious toddlers. The neutral tone focuses children on learning assignments. Adjustable height legs give you the flexibility to raise or lower to accommodate kids up to the age of 7. Children appreciate having their own area within the common areas of the home. This activity table serves as a play table or kids dining table. Host birthday parties and play dates while accommodating 4 children around this round plastic table. Don't let spills ruin the fun, the low maintenance top is easy to clean. Boasting a neutral finish this play table is suitable for girls and boys. This plastic table is heavy-duty for use in preschools, daycares and playrooms. Pair with our natural plastic stackable school chairs for a complete table and chair ensemble.
- Round Classroom Table
- 220 lb. Static Load Capacity
- 1.5" Thick Textured Top with safety rounded edges
- Welded Steel Frame adds extra stability
- Height Adjustable Steel Legs adjust in 1" increments
- Recommended Seat Height: 6.5-14"H
- Recommended Seating Capacity: 4 Children
- Recommended Grade Level: Preschool - 2nd Grade
- Ideal for use in the home, classroom, preschool, daycare, church or playroom