Shop FLASH FURNITURE
See all product information
Create Account
Round Activity Table, 33 W, 33 L, 23.75 H, Plastic, Steel, Blue
Mfr # YU-YCX-0073-2-ROUND-TBL-BLUE-E-GG
Zoro # G3624028
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
33
Length
33
Height
23.75
Tabletop Material
Plastic, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YU-YCX-0073-2-ROUND-TBL-BLUE-E-GG
- Zoro #
- G3624028
- UPC #
- 847254053129
- Country of Origin
- China
- Item
- Activity Table
- Shape
- Round
- Tabletop Material
- Plastic, Steel
- Tabletop Color
- Blue
- Frame Color
- Blue
- Frame Material
- Metal
- Finish
- Blue Plastic
- Assembled/Unassembled
- Unassembled
- Includes
- (1) Table; (4) Stackable Chairs
- Color
- Blue
- Material
- Plastic
- Type
- Height Adjustable Activity Table Set
Description
Activity Table Set,Round,Blue,33 In.
- Kids Table and Chair Set with 10.5" High Seats
- Round Table: 33"W x 33"D x 14.5-23.75"H; 220 lb. Static Load Capacity
- 1.5" Thick Textured Top with safety rounded edges
- Height Adjustable Steel Legs adjust in 1" increments
- Plastic Stack Chair: 12.625"W x 13.5"D x 20"H; 154 lb. Static Load Capacity
- Back Size: 11"W x 10.75"H; Seat Size: 10"W x 10"D x 10.5"H
- Contoured polypropylene shell
- No metal parts prevent injury to small children
- Recommended for Preschool Ages
- Ideal for use in the home, classroom, preschool, daycare, church or playroom