Shop FLASH FURNITURE
See all product information
Create Account
Round Activity Table, 33 W, 33 L, 23.75 H, Plastic, Steel, Red
Mfr # YU-YCX-0073-2-ROUND-TBL-RED-R-GG
Zoro # G3623842
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
33
Length
33
Height
23.75
Tabletop Material
Plastic, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YU-YCX-0073-2-ROUND-TBL-RED-R-GG
- Zoro #
- G3623842
- UPC #
- 847254053174
- Country of Origin
- China
- Item
- Activity Table
- Shape
- Round
- Tabletop Material
- Plastic, Steel
- Tabletop Color
- Red
- Frame Color
- Red
- Frame Material
- Metal
- Finish
- Red Plastic
- Assembled/Unassembled
- Unassembled
- Color
- Red
- Includes
- (1) Table; (2) Stackable Chairs
- Type
- Height Adjustable Activity Table Set
- Material
- Plastic, Steel
- Weight
- 29
- Capacity
- 154
Description
Activity Table Set,Round,Red,2 Chrs,33 In.
- Kids Table and Chair Set with 10.5" High Seats
- Round Table: 33"W x 33"D x 14.5-23.75"H; 220 lb. Static Load Capacity
- 1.5" Thick Textured Top with safety rounded edges
- Height Adjustable Steel Legs adjust in 1" increments
- Plastic Stack Chair: 12.625"W x 13.5"D x 20"H; 154 lb. Static Load Capacity
- Back Size: 11"W x 10.75"H; Seat Size: 10"W x 10"D x 10.5"H
- Contoured polypropylene shell
- No metal parts prevent injury to small children
- Recommended for Preschool Ages
- Ideal for use in the home, classroom, preschool, daycare, church or playroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.