This item is Discontinued.
This item is Discontinued.
Round Dining Table, Matte Gold, Rnd Glss, 42", Glass, Clear (Discontinued)
Mfr #
XU-TBG-15-GG
Zoro #
G5416658
UPC # 889142257851
Country of Origin China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-TBG-15-GG
- Zoro #
- G5416658
- UPC #
- 889142257851
- Country of Origin
- China
Dimensions
- Width
- 42"
- Length
- 42"
- Height
- 29"
- Depth
- 42"
Details
- Item
- Dining Table,Matte Gold,Rnd Glss,42"
- Shape
- Round
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Frame Color
- Gold
- Frame Material
- Metal
- Finish
- Gold Metal
- Assembled/Unassembled
- Unassembled
- Material
- Glass (Table Top)
- Color
- Clear Top/Matte Gold Frame
- Type
- Dining Table
- Accessory Type
- Dining Table,Matte Gold,Rnd Glss,42"
Description
Dining Table,Matte Gold,Rnd Glss,42 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.