This item is Discontinued.
This item is Discontinued.
Round Dining Table, Silvr Metal, Round Glass, 48", Glass, Clear (Discontinued)
Mfr #
XU-TBG-25-GG
Zoro #
G5416877
UPC # 889142257899
Country of Origin China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-TBG-25-GG
- Zoro #
- G5416877
- UPC #
- 889142257899
- Country of Origin
- China
Dimensions
- Width
- 48"
- Length
- 48"
- Height
- 29"
- Depth
- 48"
Details
- Item
- Dining Table,Silvr Metal,Round Glass,48"
- Shape
- Round
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Frame Color
- Silver
- Frame Material
- Metal
- Finish
- Silver Powder Coat
- Assembled/Unassembled
- Unassembled
- Color
- Clear Top/Silver Frame
- Material
- Glass (Table Top)
- Type
- Dining Table
- Accessory Type
- Dining Table,Silvr Metal,Round Glass,48"
Description
Dining Table,Silvr Metal,Round Glass,48 In.