This item is Discontinued.

This item is Discontinued.
Round Glass Table/Silver Frame, Round, 45", 45" W, 45" L, 29.5" H, Glass, Clear (Discontinued)
Mfr #
XU-TBG-23-GG
Zoro #
G6081131
UPC # 889142257813
Country of Origin China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-TBG-23-GG
- Zoro #
- G6081131
- UPC #
- 889142257813
- Country of Origin
- China
- Item
- Glass Table/Silver Frame,Round,45"
- Shape
- Round
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Frame Color
- Silver
- Frame Material
- Metal
- Finish
- Silver Powder Coat
- Assembled/Unassembled
- Unassembled
- Color
- Clear Top/Silver Frame
- Surface Material
- Glass
Description
Glass Table/Silver Frame,Round,45 In.