This item is Discontinued.
This item is Discontinued.
Round Hampstead White Table Set, 3PCS, 35.5" W, 35.5" L, 24" H, Laminate, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAN-CEK-12-GG
- Zoro #
- G6979889
- UPC #
- 889142255420
- Country of Origin
- China
- Item
- Hampstead White Table Set,3PCS
- Shape
- Round
- Tabletop Material
- Laminate
- Tabletop Color
- White
- Frame Color
- Gold
- Frame Material
- Metal
- Finish
- Gold Powder Coat
- Assembled/Unassembled
- Unassembled
- Color
- White
- Type
- Coffee and End Table Set
- Series
- Hampstead Collection
- Includes
- (1) Coffee Table; (2) End Tables
- Material
- Particleboard, Laminate (Table Top)
- Surface Material
- Particleboard, Laminate
Dimensions
- Width
- 35.5"
- Length
- 35.5"
- Height
- 24"
- Depth
- 35-1/2"; 15-3/4"
Description
Hampstead White Table Set,3PCS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.