Round Mahogany Bar Table, Rnd w/Mah Seats, 30", Laminate Top, Wood Grain
Mfr # MD-0017-GG
Zoro # G3641342
product price:Â $533.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
42"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MD-0017-GG
Zoro #
G3641342
UPC #
847254049610
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
42"
Depth
30"; 19-1/2"
Details
Item
Mahogany Bar Table,Rnd w/Mah Seats,30"
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Finish
Mahogany Laminate
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top); Wood (Seat), Metal (Back)
Includes
(1) Table; (3) Grid Back Metal Barstools
Type
Table Set
Color
Mahogany Top/Mahogany Wood Seat
Surface Material
Laminate
Accessory Type
Mahogany Bar Table,Rnd w/Mah Seats,30"
Description
Mahogany Bar Table,Rnd w/Mah Seats,30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.