Round Table Set, Aluminum, Plastic, Rattan, Stainless Steel, Grey
Mfr # TLH-ALUM-32RD-020CHR4-GG
Zoro # G3638551
product price:Â $358.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
31.5
Length
31.5
Height
27.5
Tabletop Material
Aluminum, Plastic, Rattan, Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TLH-ALUM-32RD-020CHR4-GG
Zoro #
G3638551
UPC #
889142012719
Country of Origin
China
Dimensions
Width
31.5
Length
31.5
Height
27.5
Depth
31-1/2"; 22"
Details
Item
Table Set
Shape
Round
Tabletop Material
Aluminum, Plastic, Rattan, Stainless Steel
Tabletop Color
Grey
Frame Color
Dark Brown
Frame Material
Aluminum
Assembled/Unassembled
Unassembled
Type
Indoor-Outdoor Table Set
Material
Stainless Steel (Table Top); Wicker/Rattan (Seat and Back)
Color
Dark Brown
Includes
(1) Table; (4) Rattan Chairs
Surface Material
Aluminum
Weight Capacity
352
Description
Alum Table Set,Rnd w/4 Brn Chairs,31.5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.