This item is Discontinued.
This item is Discontinued.
Serpentine Serpentine Wood Table, 65"x29", 30" W, 48" L, 30.25" H, Wood Top, Wood Grain (Discontinued)
Mfr #
YT-WSFT48-30-SP-GG
Zoro #
G3637739
UPC # 847254053945
Country of Origin China
Category Folding & Event Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YT-WSFT48-30-SP-GG
- Zoro #
- G3637739
- UPC #
- 847254053945
- Country of Origin
- China
- Item
- Serpentine Wood Table,65"x29"
- Shape
- Serpentine
- Tabletop Material
- Wood
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Assembled
- Color
- Natural
- Type
- Folding Banquet Table
- Material
- Wood
- Surface Material
- Wood
Description
Serpentine Wood Table,65 In.x29 In.