This item is Discontinued.
This item is Discontinued.
Square Folding Table, 72" W, 72" L, 30.125" H, Wood Top, Wood Grain (Discontinued)
Mfr #
YT-WFFT72-SQ-GG
Zoro #
G3640913
UPC # 847254048866
Country of Origin China
Category Folding & Event Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YT-WFFT72-SQ-GG
- Zoro #
- G3640913
- UPC #
- 847254048866
- Country of Origin
- China
- Item
- Folding Table
- Shape
- Square
- Tabletop Material
- Wood
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Assembled
- Material
- Wood
- Type
- Folding Banquet Table
- Color
- Natural
- Surface Material
- Wood
- Accessory Type
- Fold Table,Wood,Square,72"
Description
Fold Table,Wood,Square,72 In.