This item is Discontinued.

This item is Discontinued.
Square Folding Table, Vinyl, Blue (Discontinued)
Mfr #
JB-9-KID-GG
Zoro #
G3630851
UPC # 847254063777
Country of Origin China
Category Activity & Classroom Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JB-9-KID-GG
- Zoro #
- G3630851
- UPC #
- 847254063777
- Country of Origin
- China
Dimensions
- Width
- 24"
- Length
- 24"
- Height
- 20.25"
- Depth
- 24"; 13-1/2"
Details
- Item
- Folding Table
- Shape
- Square
- Tabletop Material
- Vinyl
- Tabletop Color
- Blue
- Frame Color
- Yellow
- Frame Material
- Metal
- Assembled/Unassembled
- Assembled
- Color
- Blue
- Material
- vinyl
- Type
- Kids Colorful 5 Piece Folding Table and Chair Set
- Includes
- (1) Table; (4) Chairs
- Accessory Type
- Kids Folding Table Set,5 pcs.,Colorful
Description
Kids Folding Table Set,5 pcs.,Colorful
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.