This item is Discontinued.
This item is Discontinued.
Stool, Wood, Drk Chestnut, Blk Leather, 26" (Discontinued)
Mfr #
TA-220126-DC-CTR-GG
Zoro #
G3628237
UPC # 889142061847
Country of Origin China
Category Counter Height Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA-220126-DC-CTR-GG
- Zoro #
- G3628237
- UPC #
- 889142061847
- Country of Origin
- China
- Seat Material
- Leather/Faux Leather
- Frame Material
- Wood
- Color
- Dark Chestnut
- Finish
- Dark Chestnut Wood
- Material
- Leather
- Backrest
- Panel Back
- Caster Type
- Glides
- Item
- Stool,Wood,Drk Chestnut,Blk Leather,26"
Dimensions
- Seat Height Range
- 26-1/2"
Description
Stool,Wood,Drk Chestnut,Blk Leather,26 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.