This item is Discontinued.
This item is Discontinued.
Task Chair, 17-1/4" to 21", Blue (Discontinued)
Mfr #
H-2376-F-BLUE-GG
Zoro #
G3613108
UPC # 847254017770
Country of Origin China
Category Task Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-2376-F-BLUE-GG
- Zoro #
- G3613108
- UPC #
- 847254017770
- Country of Origin
- China
- Style
- Task Chair
- Material
- Chrome, Mesh
- Color
- Blue
- Weight Capacity
- 250 lb.
- Caster Type
- Dual Wheel
- Backrest
- Padded Back
- Frame Material
- Metal
- Office Chair Style
- Task Chair
Description
Blue Mid-Back Task Chair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.