This item is Discontinued.
This item is Discontinued.
Task Chair, 17-1/4" to 21", Fixed Arms, Apple Green (Discontinued)
Mfr #
H-2376-F-GN-ARMS-GG
Zoro #
G3625662
UPC # 847254017664
Country of Origin China
Category Task Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-2376-F-GN-ARMS-GG
- Zoro #
- G3625662
- UPC #
- 847254017664
- Country of Origin
- China
- Style
- Mid Back Task Chair
- Material
- Chrome, Mesh
- Color
- Apple Green
- Item
- Mid-Back Task Chair,Apple Green
- Arm Style
- Fixed Arms
- Frame Material
- Metal
- Weight Capacity
- 250 lb.
- Caster Type
- Dual Wheel
- Office Chair Style
- Task Chair
- Backrest
- Padded Back
Description
Mid-Back Task Chair,Apple Green