This item is Discontinued.

This item is Discontinued.
Task Chair, 17-1/4" to 21", Fixed Arms, Purple (Discontinued)
Mfr #
H-2376-F-PUR-ARMS-GG
Zoro #
G3636129
UPC # 847254017701
Country of Origin China
Category Task Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-2376-F-PUR-ARMS-GG
- Zoro #
- G3636129
- UPC #
- 847254017701
- Country of Origin
- China
Dimensions
- Seat Height Range
- 17-1/4" to 21"
- Overall Height
- 37-1/2"
Details
- Office Chair Style
- Task Chair
- Style
- Mid Back Task Chair
- Material
- Chrome, Mesh
- Arm Style
- Fixed Arms
- Color
- Purple
- Item
- Mid-Back Task Chair w/Arms,Purple
- Backrest
- Padded Back
- Caster Type
- Dual Wheel
- Weight Capacity
- 250 lb.
- Frame Material
- Metal
Description
Mid-Back Task Chair w/Arms,Purple
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.