This item is Discontinued.
This item is Discontinued.
Task Chair, 17-1/4" to 21", Red (Discontinued)
Mfr #
H-2376-F-RED-GG
Zoro #
G3634029
UPC # 847254017732
Country of Origin China
Category Task Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-2376-F-RED-GG
- Zoro #
- G3634029
- UPC #
- 847254017732
- Country of Origin
- China
Dimensions
- Seat Height Range
- 17-1/4" to 21"
- Overall Height
- 37-1/2"
Details
- Style
- Mid Back Task Chair
- Material
- Chrome, Mesh
- Color
- Red
- Item
- Mid-Back Task Chair,Red
- Caster Type
- Dual Wheel
- Frame Material
- Metal
- Weight Capacity
- 250 lb.
- Backrest
- Padded Back
- Office Chair Style
- Task Chair
Description
Mid-Back Task Chair,Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.